Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack)
- Mfr # F3X2LG6
- Zoro # G0415805
product price:Â
$
55.35
/pk of 6, $9.23/ea
Key Features
Material
PVC
Length
72"
Slot Width (mm)
5
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Width (mm)
82.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3X2LG6
- Zoro #
- G0415805
- UPC #
- 7498337573
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- Light Gray
- Material
- PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Measurement System
- Imperial
- Wiring Duct Type
- F
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Flammability Rating
- UL94V-0
- Includes
- Base Only
- Cover Part Number
- C3LG6
- Product Type
- Cable Routing
- Product Line
- Panduct
- Cable Manager Type
- Cable Duct
- Certifications & Standards
- RoHS, CSA, UL94V-0, CE
- Additional Information
- Mounting Hole Spacing: 1.00 inch, Thickness: 0.08 inch
- Product Color
- Light Gray
- Product Name
- 6ft Panduct Type F - Narrow Slot Wiring Duct
- Product Material
- Polyvinyl Chloride (PVC)
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Length
- 72"
- Width
- 3"
- Height
- 2"
- Slot Width (mm)
- 5
- Overall Width (mm)
- 82.6
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 53.8
- Slot Width (In.)
- 0.2
- Overall Width (In.)
- 3.25
- Overall Height (In.)
- 2.12
- Overall Length (ft.)
- 6
- Overall Length
- 1.8 m
Description
Nar Slot Duct,Pvc,3x2x6 ft.,Lg,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.