Shop PANDUIT

Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack)

  • Mfr # F.5X.5LG6
  • Zoro # G0425039

product price: 
$
26.85
/pk of 6, $4.48/ea

Key Features

Material
PVC
Length
72"
Overall Length (m)
1.8
Slot Width (mm)
5
Overall Length (ft.)
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F.5X.5LG6
Zoro #
G0425039
UPC #
7498337478
Country of Origin
United States
Item
Base Wiring Duct, Type F, Narrow
Color
Light Gray
Material
PVC
Cover Part Number
C.5LG6
Mount Method
Mounting Holes
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Style
Narrow Slot Wiring Duct
Wiring Duct Type
F
Includes
Base Only
Product Type
Base Wiring Duct
Product Material
Polyvinyl Chloride (PVC)
Product Line
Panduct
Product Color
Light Gray
Product Name
6ft Panduct Type F - Narrow Slot Wiring Duct
Additional Information
Thickness: 0.05 inch
Cable Manager Type
Cable Duct
Certifications & Standards
RoHS, CSA, UL94V-0, CE
Product Class
Wiring Duct & Duct Covers

Description

Nar Slot Duct,Pvc,.5x.5x6 ft.,Lg,PK6, Package Quantity 6
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Ratings & reviews