Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 4" x 1' (6-Pack)
- Mfr # F1X4IB6
- Zoro # G207478289
product price:Â
$
62.35
/pk of 6, $10.39/ea
Key Features
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Wiring Duct Style
Narrow Slot Wiring Duct
Cover Part Number
C1IB6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1X4IB6
- Zoro #
- G207478289
- UPC #
- 7498301798
- Country of Origin
- United States
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Cover Part Number
- C1IB6
- Product Type
- Base Wiring Duct
- Mount Method
- Mounting Holes
- Wiring Duct Type
- F
- Measurement System
- Imperial
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 1.25 in
- Height
- 4.1 in
- Slot Width (In.)
- 0.2
- Overall Width (In.)
- 1.25
- Overall Width (mm)
- 32
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 5
- Overall Height (mm)
- 104.1
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 4.1
Description
Narrow Slot Flush Cover Duct, PVC, 1 X 4 X 6'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.