Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack)
- Mfr # F1.5X1.5IB6
- Zoro # G907478282
product price:Â
$
41.59
/pk of 6, $6.93/ea
Key Features
Material
Lead-Free PVC
Includes
Base Only
Overall Length
3.28 ft
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length (m)
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1.5X1.5IB6
- Zoro #
- G907478282
- UPC #
- 7498301790
- Country of Origin
- United States
Dimensions
- Width
- 1.75 in
- Height
- 1.12 in
- Overall Length
- 3.28 ft
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 5
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 1.62
- Overall Width (mm)
- 44.5
- Slot Width (In.)
- 0.2
- Overall Height (mm)
- 41.1
- Overall Width (In.)
- 1.75
Details
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Wiring Duct Type
- F
- Flammability Rating
- UL94 V-0
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Mount Method
- Mounting Holes
- Cover Part Number
- C1.5IB6
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Narrow Slot Flush Cover Duct, PVC, 15 X 15 X 6'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.