Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 2" x 1' (6-Pack)
- Mfr # F1.5X2IB6
- Zoro # G607478285
product price:Â
$
45.85
/pk of 6, $7.64/ea
Key Features
Material
Lead-Free PVC
Overall Length
9.84 ft
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Slot Width (In.)
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1.5X2IB6
- Zoro #
- G607478285
- UPC #
- 7498301791
- Country of Origin
- United States
Dimensions
- Width
- 1.75 in
- Height
- 2.12 in
- Overall Length
- 9.84 ft
- Slot Width (In.)
- 0.2
- Overall Length (ft.)
- 6
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 53.8
- Overall Width (In.)
- 1.75
- Overall Width (mm)
- 44.5
- Slot Width (mm)
- 5
- Overall Height (In.)
- 2.12
Details
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Wiring Duct Type
- F
- Product Type
- Base Wiring Duct
- Measurement System
- Imperial
- Cover Part Number
- C1.5IB6
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Narrow Slot Flush Cover Duct, PVC, 15 X 2 X 6'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.