Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack)
- Mfr # F2X2IB6
- Zoro # G707478291
product price:Â
$
45.89
/pk of 6, $7.65/ea
Key Features
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Overall Length (ft.)
6
Mount Method
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2X2IB6
- Zoro #
- G707478291
- UPC #
- 7498301799
- Country of Origin
- United States
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Mount Method
- Mounting Holes
- Cover Part Number
- C2IB6
- Flammability Rating
- UL94 V-0
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Measurement System
- Imperial
- Wiring Duct Type
- F
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.25 in
- Height
- 2.12 in
- Overall Length (ft.)
- 6
- Overall Width (In.)
- 2.25
- Overall Length (m)
- 1.8
- Overall Height (In.)
- 2.12
- Slot Width (In.)
- 0.2
- Overall Height (mm)
- 53.8
- Slot Width (mm)
- 5
- Overall Width (mm)
- 57.2
Description
Narrow Slot Flush Cover Duct, PVC, 2 X 2 X 6'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.