Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 0.75" x 1.5" x 1' (6-Pack)
- Mfr # F.75X1.5LG6-A
- Zoro # G607478315
product price:Â
$
42.25
/pk 6, $7.04/ea
Key Features
Material
Lead-Free PVC
Overall Length
6.56 ft
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Height (In.)
1.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F.75X1.5LG6-A
- Zoro #
- G607478315
- UPC #
- 7498333757
- Country of Origin
- United States
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Flammability Rating
- UL94 V-0
- Mount Method
- Mounting Holes with Adhesive
- Measurement System
- Imperial
- Wiring Duct Type
- F
- Cover Part Number
- C.75LG6
- Note
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Narrow Slotted Duct, Adhesive, PVC, 75 X 15 X 6'