Base Wiring Duct, Type F, Narrow, White, 1.5" x 5" x 1' (6-Pack)
- Mfr # F1.5X1WH6
- Zoro # G207478319
product price:Â
$
37.99
/pk of 6, $6.33/ea
Key Features
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
3.4 m
Includes
Base Only
Overall Height (In.)
1.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1.5X1WH6
- Zoro #
- G207478319
- UPC #
- 7498337522
- Country of Origin
- United States
Dimensions
- Width
- 1.75 in
- Height
- 1.12 in
- Overall Length
- 3.4 m
- Overall Height (In.)
- 1.12
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 5
- Slot Width (In.)
- 0.2
- Overall Width (In.)
- 1.75
- Overall Width (mm)
- 44.5
- Overall Length (ft.)
- 6
- Overall Height (mm)
- 28.4
Details
- Color
- White
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- F
- Cover Part Number
- C1.5WH6
- Product Class
- Wire Routing, Management & Protection
Description
Narrow Slotted Duct, PVC, 15 X 1 X 6'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.