Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Black, 2" x 4" x 1' (6-Pack)
- Mfr # F2X4BL6
- Zoro # G907478305
product price:Â
$
69.59
/pk of 6, $11.60/ea
Key Features
Material
Lead-Free PVC
Overall Length
6 ft
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Mount Method
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2X4BL6
- Zoro #
- G907478305
- UPC #
- 7498307481
- Country of Origin
- United States
- Color
- Black
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Mount Method
- Mounting Holes
- Cover Part Number
- C2BL6
- Flammability Rating
- UL94 V-0
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Wiring Duct Type
- F
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.25 in
- Height
- 4.1 in
- Overall Length
- 6 ft
- Overall Height (In.)
- 4.1
- Overall Length (ft.)
- 6
- Slot Width (In.)
- 0.2
- Overall Height (mm)
- 104.1
- Slot Width (mm)
- 5
- Overall Width (mm)
- 57.2
- Overall Width (In.)
- 2.25
- Overall Length (m)
- 1.8
Description
Narrow Slotted Duct, PVC, 2 X 4 X 6'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.