Base Wiring Duct, Type F, Narrow, White, 2.5" x 3" x 1' (6-Pack)
- Mfr # F2.5X3WH6
- Zoro # G407478294
product price:Â
$
70.19
/pk of 6, $11.70/ea
Key Features
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
7 ft
Includes
Base Only
Product Type
Base Wiring Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2.5X3WH6
- Zoro #
- G407478294
- UPC #
- 7498300383
- Country of Origin
- United States
- Color
- White
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- F
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Cover Part Number
- C2.5WH6
- Measurement System
- Imperial
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.75 in
- Height
- 3.12 in
- Overall Length
- 7 ft
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 3.12
- Slot Width (mm)
- 5
- Overall Width (mm)
- 69.9
- Overall Width (In.)
- 2.75
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 79.2
- Slot Width (In.)
- 0.2
Description
Narrow Slotted Duct, PVC, 25 X 3 X 6'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.