Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 3" x 3" x 1' (6-Pack)
- Mfr # F3X3IB6
- Zoro # G407478300
product price:Â
$
68.15
/pk of 6, $11.36/ea
Key Features
Material
Lead-Free PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Height (mm)
78.7
Overall Length (ft.)
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3X3IB6
- Zoro #
- G407478300
- UPC #
- 7498301802
- Country of Origin
- United States
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Measurement System
- Imperial
- Cover Part Number
- C3IB6
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- F
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Flammability Rating
- UL94 V-0
- Mount Method
- Mounting Holes
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 3.25 in
- Height
- 3.12 in
- Overall Height (mm)
- 78.7
- Overall Length (ft.)
- 6
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 5
- Overall Width (In.)
- 3.25
- Slot Width (In.)
- 0.2
- Overall Width (mm)
- 82.6
- Overall Height (In.)
- 3.13
Description
Narrow Slotted Duct, PVC, 3 X 3 X 6'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.