Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 0.75" x 1' (6-Pack)
- Mfr # F.75X.75LG6
- Zoro # G907478299
product price:Â
$
27.35
/pk of 6, $4.56/ea
Key Features
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Wiring Duct Base
Overall Length
1.8 m
Overall Height (mm)
20.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F.75X.75LG6
- Zoro #
- G907478299
- UPC #
- 7498337489
- Country of Origin
- United States
Dimensions
- Width
- 0.94 in
- Height
- 0.82 in
- Overall Length
- 1.8 m
- Overall Height (mm)
- 20.8
- Slot Width (mm)
- 5
- Overall Height (In.)
- 0.82
- Overall Length (ft.)
- 6
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.2
- Overall Width (In.)
- 0.94
- Overall Width (mm)
- 23.9
Details
- Color
- Light Gray
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Wiring Duct Base
- Product Type
- Base Wiring Duct
- Cover Part Number
- C.75LG6
- Flammability Rating
- UL94 V-0
- Measurement System
- Imperial
- Mount Method
- Mounting Holes
- Wiring Duct Type
- F
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Narrow Slotted Duct, PVC, 75 X 75 X 6'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.