This item is Discontinued.

This item is Discontinued.
Non-Metallic 1.75" W, 0.58" H, 1.75" L, Off White (Discontinued)
Mfr #
ICF5IW-E
Zoro #
G0179147
UPC # 74983262571
Country of Origin Unknown
Category Electrical Raceways
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICF5IW-E
- Zoro #
- G0179147
- UPC #
- 74983262571
- Country of Origin
- Unknown
Dimensions
- Width
- 1.75"
- Height
- 0.58"
- Length
- 1.75"
- Overall Length (In.)
- 1.75
- Overall Length (mm)
- 44.5
- Overall Width (mm)
- 29
- Overall Height (mm)
- 14.7
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.