Shop PANDUIT
See all product information
Create Account
Heat Shrink Label, 3:1 I.D. Shrink Ratio, 0.84 in, Yellow
- Mfr # H000X084H2C
- Zoro # G2786588
product price:Â
$
93.49
/ea
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
0.84 in
Use with Wire Size
8 to 1 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H000X084H2C
- Zoro #
- G2786588
- UPC #
- 7498366374
- Country of Origin
- Costa Rica
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- Yellow
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 194°F
- Features
- Lead-free
- Shrink Tubing I.D. Before Shrinking
- 1/2 in
- Resistance Properties
- Military Grade
- Label Application
- Cable & Wire Marking
- Shape
- Rectangle
- Product Class
- Signs, Labels & Identification
Description
P1 Cassette, Continuous Heatshrink Tubing, Mil Grade Polyolefin, 6' W x .84" H, Yellow