This item is Discontinued.
This item is Discontinued.
Printable Labeling Tape, .24"x100ft, White (Discontinued)
Mfr #
T024X000FJT
Zoro #
G0794040
UPC # 7498342831
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T024X000FJT
- Zoro #
- G0794040
- UPC #
- 7498342831
- Country of Origin
- United States
Dimensions
- Roll Length
- 100 ft
- Length
- 100 ft.
- Label Width
- 6 mm
- Core Diameter
- 3 in
Details
- Item
- Printable Labeling Tape
- Label Color
- White
- Label Material
- Vinyl
- Resistance Properties
- Chemical-Resistant, Solvent-Resistant, UV-Resistant
- Adhesive Properties
- Permanent Adhesive
- Color
- White
- For Print Method
- Thermal Transfer
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Material
- Acrylic
- Maximum Service Temperature
- 176 Degrees F
Description
Printable Labeling Tape,.24 In.x100ft,White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.