This item is Discontinued.
This item is Discontinued.
Printable Labeling Tape, .31"x100ft, White (Discontinued)
Mfr #
T031X000FJT
Zoro #
G0794077
UPC # 7498342830
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T031X000FJT
- Zoro #
- G0794077
- UPC #
- 7498342830
- Country of Origin
- United States
- Item
- Printable Labeling Tape
- Label Color
- White
- Label Material
- Polyolefin
- Resistance Properties
- Chemical-Resistant, Solvent-Resistant, UV-Resistant
- Adhesive Properties
- Permanent Adhesive
- Color
- White
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 180 Degrees F
- For Print Method
- Thermal Transfer
- Adhesive Material
- Acrylic
Description
Printable Labeling Tape,.31 In.x100ft,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.