10' Raceway Base for T-70C, Screw-On, PVC, Off White
- Mfr # T70BIW10
- Zoro # G0412472
product price:Â
$
70.65
/ea
Sold in multiples of 40 for
$2,826.00
Key Features
Fittings Sub-Category
Channel
Color
Off White
For Use With
T-70 Cover, Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center â„¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Material
PVC
Height
1.77in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T70BIW10
- Zoro #
- G0412472
- UPC #
- -
- Country of Origin
- United States
- Item
- Raceway,Base,Iw,4.07x1.77",10 ft.
- Fittings Sub-Category
- Channel
- Color
- Off White
- For Use With
- T-70 Cover, Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center â„¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
- Material
- PVC
- Standards
- CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- Mounting
- Screw-On
Dimensions
- Height
- 1.77in
- Length
- 10ft
- Width
- 4.07 in
Description
Raceway,Base,Iw,4.07x1.77 In.,10 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.