This item is Discontinued.

Panduit Internal Elbow Raceway, ICF Series, 1 Channel, 1.11 in W, 2.11 in H, 2.11 in L, Off White ICFC5IW-X

This item is Discontinued.

Panduit

Internal Elbow Raceway, ICF Series, 1 Channel, 1.11 in W, 2.11 in H, 2.11 in L, Off White (Discontinued)

Mfr # ICFC5IW-X
Zoro # G0179138
UPC # 74983556519
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICFC5IW-X
Zoro #
G0179138
UPC #
74983556519
Country of Origin
Unknown

Dimensions

Width
1.11 in
Height
2.11 in
Length
2.11 in
Overall Length (In.)
2.11

Details

Item
Raceway
Type
Internal Elbow
Series
ICF
Number of Channels
1
Material
ABS
Color
Off White
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
For Use With
LD5,LDPH5,LDS5
Mount Method
Snap-On
Raceway Type
Low Voltage
Product Type
Cable Routing
Fitting Type
Inside Corner
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Name
Cable Raceway Corner Fitting
Product Color
Off White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.