This item is Discontinued.

This item is Discontinued.
Raised Panel Label, Component, 2.0"W x 1.0"H, C200X100AWT, PK 500 (Discontinued)
Mfr #
C200X100AWT
Zoro #
G2758649
UPC # 7498312222
Country of Origin United States
Category Wire Markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C200X100AWT
- Zoro #
- G2758649
- UPC #
- 7498312222
- Country of Origin
- United States
- Item
- Component Label
- Color
- Red
- Material
- Polyester
- Printer Type
- Thermal Transfer
- Finish/Coating
- Adhesive-Coated
- Label Application
- Raised Panel Labeling
Dimensions
- Print-On Area Height (In.)
- 1in
- Overall Width (In.)
- 2in
- Overall Height (In.)
- 1in
Description
Raised Panel Label, Component, 2.0"W x 1.0"H (50.8mm x 25.4mm), Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.