This item is Discontinued.

This item is Discontinued.
Ring Terminal, #6 Stud Size, Non-Insulated Insulated, 1000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P18-6RN-M
- Zoro #
- G2779807
- UPC #
- 7498380199
- Country of Origin
- Mexico
Dimensions
- Stud Size
- #6
- Overall Length
- 0.6 in
- Barrel Inside Dia.
- 0.07 in
- Tongue Width - Wire Connector
- 0.22 in
- Length
- 0.6"
- Width
- 0.2"
Details
- Item
- Ring Terminal
- Insulation Type
- Non-Insulated
- Standards
- UL Listed 587H E52164, CSA Certified LR31212
- Max. Voltage
- 2000V
- Terminal Type
- Ring Tongue
- Features
- Brazed Seam
- Wire Range
- 22 to 18 AWG
- Connection Material
- Copper
- Max. Temp.
- 302 Degrees F
- Seam
- Standard, Brazed
- Product Type
- Terminal Connector
- Product Material
- Copper
- Product Name
- Terminal Connector
- Connector Details
- 1 x Ring Terminal
- Connector Plating
- Tin
Description
Ring Terminal, narrow tongue, non-insulated, 22 - 16 AWG, #6 stud size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.