This item is Discontinued.

This item is Discontinued.
Ring Terminal, 5/16" Stud Size, 12 AWG, 2,000 V, Bare Insulated, Bare, 500 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P12-56HDR-D
- Zoro #
- G0780180
- UPC #
- 7498380285
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 12 AWG
- Stud Size
- 5/16"
- Overall Length
- 0.96 in
- Barrel Inside Dia.
- 0.12 in
- Width
- 0.5"
- Outside Diameter Inches
- 0.52 in
- Tongue Width
- 0.52 in
Details
- Item
- Ring Terminal
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 2,000 V
- Maximum Operating Temperature
- 302 Degrees F
- Standards
- UL Listed 587H E52164, CSA Certified LR31212
- Connection Material
- Tin-Plated Copper
- Seam
- Brazed
- Features
- Brazed Seam
- Finish
- Tin-Plated
- Connector Plating
- Tin
- Connector Details
- 1 x Ring Terminal
- Product Type
- Terminal Connector
- Product Class
- Wire Termination
Description
Ring Terminal,16-12AWG,5/16",Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.