This item is Discontinued.

Panduit Ring Terminal, 3/8 in Stud Size, 2 AWG, 2,000 V, Bare Insulated, Bare, 10 PK P2-38RHT6-X

This item is Discontinued.

Panduit

Ring Terminal, 3/8 in Stud Size, 2 AWG, 2,000 V, Bare Insulated, Bare, 10 PK (Discontinued)

Mfr # P2-38RHT6-X
Zoro # G2751807
UPC # 7498312810
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2-38RHT6-X
Zoro #
G2751807
UPC #
7498312810
Country of Origin
Mexico
Item
Ring Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
650 Degrees F
Standards
cULus Listed 587H E52164
Seam
Standard, Brazed
Features
Brazed Seam
Connection Material
Copper
Finish
Nickel-Plated
Connector Plating
Nickel
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Product Class
Wire Termination

Dimensions

Maximum Wire Size
2 AWG
Stud Size
3/8 in
Overall Length
1.46 in
Barrel Inside Dia.
0.37 in
Width
0.7"
Outside Diameter Inches
0.48 in
Tongue Width
0.68 in

Description

Ring Terminal, high temperature, non-insulated, 2 awg, 3/8" stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.