
Ring Terminal, 1/2 in Stud Size, 18 AWG, 2,000 V, Bare Insulated, Bare, 100 PK (Discontinued)
- Mfr # P18-12R-C
- Zoro # G2781584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P18-12R-C
Zoro #
G2781584
UPC #
7498391285
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Stud Size
1/2 in
Overall Length
1.2 in
Barrel Inside Dia.
0.07 in
Width
0.7"
Outside Diameter Inches
0.72 in
Tongue Width
0.72 in
Details
Item
Ring Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Connection Material
Copper
Features
Brazed Seam
Seam
Standard, Brazed
Finish
Tin-Plated
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Connector Plating
Tin
Product Class
Wire Termination
Description
Ring Terminal, non-insulated, 22 - 16 AWG, 1/2" stud size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.