This item is Discontinued.
This item is Discontinued.
Screws, #6 Size, 1/2" Long, PK100, #6 x 1/2 in, Zinc Steel, 100 PK (Discontinued)
Mfr #
QB-S6-500-C
Zoro #
G0422875
UPC # 7498310198
Country of Origin China
Category Sheet Metal Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QB-S6-500-C
- Zoro #
- G0422875
- UPC #
- 7498310198
- Country of Origin
- China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/2 in
- Length
- 1/2 in
- Overall Length
- 0.5 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc
- Item
- Screws,#6 Size,1/2" Long,PK100
- Color
- Silver
- Application
- To Secure Traditional Harness Board Accessories and Test Fixtures to Mounting Platform
- Product Class
- Wire Routing, Management & Protection
Description
Screws,#6 Size,1/2 In. Long,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.