Shop PANDUIT
See all product information
Create Account
Hinged Cover Wide Slot Duct, Black, 1.5" x 2" x 1' (6-Pack)
- Mfr # H1.5X2BL6
- Zoro # G0424573
product price:Â
$
60.35
/pk 6, $10.06/ea
Key Features
Color
Black
Material
Lead-Free PVC
Length
72"
Product Type
Base Wiring Duct
Cover Part Number
HC1.5LG6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1.5X2BL6
- Zoro #
- G0424573
- UPC #
- 7498314262
- Country of Origin
- United States
Dimensions
- Length
- 72"
- Width
- 1.5"
- Height
- 2"
- Overall Width (mm)
- 44.5
- Overall Height (mm)
- 50.3
- Overall Width (In.)
- 1.75
- Slot Width (In.)
- 0.31
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 1.98
- Slot Width (mm)
- 7.9
- Overall Length (m)
- 1.8
- Overall Length
- 1.5 m
Description
Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 2 H, 6' length, PVC, black.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov