Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, White, 1.5" x 5" x 1' (6-Pack), Adhesive
- Mfr # G1.5X1WH6-A
- Zoro # G207478487
product price:Â
$
36.69
/pk of 6, $6.11/ea
Key Features
Color
White
Material
Lead-Free PVC
Height
1.12 in
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1.5X1WH6-A
- Zoro #
- G207478487
- UPC #
- 7498364009
- Country of Origin
- United States
Dimensions
- Width
- 1.75 in
- Height
- 1.12 in
- Overall Width (mm)
- 44.5
- Overall Height (mm)
- 28.4
- Slot Width (mm)
- 7.9
- Overall Height (In.)
- 1.12
- Overall Width (In.)
- 1.75
- Overall Length (ft.)
- 6
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.31
Details
- Color
- White
- Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes
- Base Only
- Wiring Duct Style
- Wide Slot Wiring Duct
- Wiring Duct Type
- G
- Measurement System
- Imperial
- Flammability Rating
- UL94 V-0
- Mount Method
- Mounting Holes with Adhesive
- Product Type
- Base Wiring Duct
- Note
- Cover Part Number
- C1.5WH6
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 15X1X6', ADH, WHT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.