Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 2" x 2" x 1' (6-Pack)
- Mfr # G2X2IB6
- Zoro # G607478520
product price:Â
$
41.89
/pk of 6, $6.98/ea
Key Features
Color
Intrinsic Blue
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Slot Width (mm)
7.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2X2IB6
- Zoro #
- G607478520
- UPC #
- 7498361952
- Country of Origin
- United States
Dimensions
- Width
- 2.25 in
- Height
- 2.12 in
- Slot Width (mm)
- 7.9
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.31
- Overall Height (mm)
- 53.8
- Overall Width (In.)
- 2.25
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 2.12
- Overall Width (mm)
- 57.2
Details
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes
- Base Only
- Measurement System
- Imperial
- Cover Part Number
- C2IB6
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Wide Slot Wiring Duct
- Wiring Duct Type
- G
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 2X2X6', IBLU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.