Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack)
Mfr # G2X4BL6
Zoro # G707478529
product price:Â
$
70.99
/pk of 6, $11.83/ea
Key Features
Color
Black
Material
Lead-Free PVC
Width
2.25 in
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2X4BL6
- Zoro #
- G707478529
- UPC #
- 7498361967
- Country of Origin
- United States
Dimensions
- Width
- 2.25 in
- Overall Length
- 1.8 m
- Overall Length (ft.)
- 6
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 7.9
- Overall Height (mm)
- 104.1
- Overall Height (In.)
- 4.1
- Overall Width (In.)
- 2.25
- Slot Width (In.)
- 0.31
- Overall Width (mm)
- 57.2
Details
- Color
- Black
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Product Type
- Base Wiring Duct
- Cover Part Number
- C2BL6
- Measurement System
- Imperial
- Wiring Duct Style
- Wide Slot Wiring Duct
- Wiring Duct Type
- G
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 2X4X6', BLK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov