Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 2" x 5" x 1' (6-Pack)
- Mfr # G2X5IB6
- Zoro # G507478453
product price:Â
$
97.59
/pk of 6, $16.27/ea
Key Features
Color
Intrinsic Blue
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Overall Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2X5IB6
- Zoro #
- G507478453
- UPC #
- 61305602285
- Country of Origin
- United States
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes
- Base Only
- Wiring Duct Style
- Wide Slot Wiring Duct
- Cover Part Number
- C2IB6
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- G
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.25 in
- Height
- 5.1 in
- Overall Length
- 6 ft
- Overall Height (In.)
- 5.1
- Overall Length (m)
- 1.8
- Overall Length (ft.)
- 6
- Overall Width (mm)
- 57.2
- Slot Width (In.)
- 0.38
- Slot Width (mm)
- 9.4
- Overall Height (mm)
- 129.5
- Overall Width (In.)
- 2.25
Description
Slotted Duct, PVC, 2X5X6', IBLU
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.