Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 3" x 2" x 1' (6-Pack), Adhesive
Mfr # G3X2LG6-A
Zoro # G207478524
product price:Â
$
63.39
/pk 6, $10.57/ea
Key Features
Material
Lead-Free PVC
Includes
Base Only
Overall Length
17 ft
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Width (In.)
3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3X2LG6-A
- Zoro #
- G207478524
- UPC #
- 7498354689
- Country of Origin
- United States
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Wiring Duct Type
- G
- Measurement System
- Imperial
- Mount Method
- Mounting Holes with Adhesive
- Note
- Cover Part Number
- C3LG6
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 3X2X6', ADH, LGRY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.