Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive
Mfr # G3X3BL6-A
Zoro # G607478445
product price:Â
$
78.49
/pk 6, $13.08/ea
Key Features
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Length
25 ft
Overall Length (m)
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3X3BL6-A
- Zoro #
- G607478445
- UPC #
- 7498361993
- Country of Origin
- United States
- Color
- Black
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- G
- Wiring Duct Style
- Wide Slot Wiring Duct
- Mount Method
- Mounting Holes with Adhesive
- Cover Part Number
- C3BL6
- Product Type
- Base Wiring Duct
- Measurement System
- Imperial
- Note
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 3X3X6', ADH, BLK