This item is Discontinued.

This item is Discontinued.
Base Wiring Duct, Type G, Wide Slot, Light Gray, 3" x 5" x 1' (6-Pack), Adhesive (Discontinued)
Mfr #
G3X5LG6-A
Zoro #
G307478493
UPC # 7498354692
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3X5LG6-A
- Zoro #
- G307478493
- UPC #
- 7498354692
- Country of Origin
- United States
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Note
- Product Type
- Base Wiring Duct
- Mount Method
- Mounting Holes with Adhesive
- Wiring Duct Type
- G
- Cover Part Number
- C3LG6
- Flammability Rating
- UL94 V-0
- Wiring Duct Style
- Wide Slot Wiring Duct
- Measurement System
- Imperial
- Sub Brand
- Panduct®
- Standards Met
- RoHS Compliant, UL Recognized, CE Compliant
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 3X5X6', ADH, LGRY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.