Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 3" x 5" x 1' (6-Pack)
Mfr # G3X5IB6
Zoro # G207478449
product price:Â
$
109.99
/pk of 6, $18.33/ea
Free Shipping & Returns
Key Features
Color
Intrinsic Blue
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Overall Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3X5IB6
- Zoro #
- G207478449
- UPC #
- 61305602296
- Country of Origin
- United States
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes
- Base Only
- Cover Part Number
- C3IB6
- Wiring Duct Type
- G
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Measurement System
- Imperial
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 3X5X6', IBLU