Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Black, 4" x 5" x 1' (6-Pack)
- Mfr # G4X5BL6
- Zoro # G307478479
product price:Â
$
134.99
/pk of 6, $22.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Lead-Free PVC
Width
4.25 in
Overall Length
1.8 m
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4X5BL6
- Zoro #
- G307478479
- UPC #
- 7498362040
- Country of Origin
- United States
- Color
- Black
- Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes
- Base Only
- Flammability Rating
- UL94 V-0
- Cover Part Number
- C4BL6
- Product Type
- Base Wiring Duct
- Measurement System
- Imperial
- Mount Method
- Mounting Holes
- Wiring Duct Type
- G
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 4.25 in
- Height
- 5.1 in
- Overall Length
- 1.8 m
- Overall Length (ft.)
- 6
- Overall Width (mm)
- 108
- Slot Width (mm)
- 9.7
- Slot Width (In.)
- 0.38
- Overall Width (In.)
- 4.25
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 129.5
- Overall Height (In.)
- 5.1
Description
Slotted Duct, PVC, 4X5X6', BLK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.