Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, White, 0.5" x 0.5" x 1' (6-Pack)
- Mfr # G.5X.5WH6
- Zoro # G407478492
product price:Â
$
26.75
/pk of 6, $4.46/ea
Key Features
Color
White
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Overall Height (mm)
15.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G.5X.5WH6
- Zoro #
- G407478492
- UPC #
- 7498364236
- Country of Origin
- United States
Dimensions
- Width
- 0.69 in
- Height
- 0.6 in
- Overall Height (mm)
- 15.2
- Slot Width (In.)
- 0.37
- Overall Height (In.)
- 0.6
- Overall Width (mm)
- 17.5
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 0.69
- Slot Width (mm)
- 9.4
- Overall Length (ft.)
- 6
Details
- Color
- White
- Material
- Lead-Free PVC
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Includes
- Base Only
- Cover Part Number
- C.5WH6
- Flammability Rating
- UL94 V-0
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Wide Slot Wiring Duct
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Wiring Duct Type
- G
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 5X5X6', WHT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.