Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 5" x 1' (6-Pack), Adhesive
- Mfr # G.75X1LG6-A
- Zoro # G207478500
product price:Â
$
38.69
/pk 6, $6.45/ea
Key Features
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Slot Width (In.)
0.31
Overall Width (mm)
23.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G.75X1LG6-A
- Zoro #
- G207478500
- UPC #
- 7498363982
- Country of Origin
- United States
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Cover Part Number
- C.75LG6
- Measurement System
- Imperial
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- G
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Wide Slot Wiring Duct
- Note
- Mount Method
- Mounting Holes with Adhesive
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 75X1X6', ADH, LGRY