This item is Discontinued.

This item is Discontinued.
Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 5" x 1' (6-Pack) (Discontinued)
Mfr #
G.75X1WH6
Zoro #
G007478458
UPC # 7498363894
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G.75X1WH6
- Zoro #
- G007478458
- UPC #
- 7498363894
- Country of Origin
- United States
Dimensions
- Width
- 0.92 in
- Height
- 1.06 in
- Slot Width (mm)
- 7.9
- Overall Height (mm)
- 26.9
- Overall Width (mm)
- 23.6
- Overall Height (In.)
- 1.06
- Overall Length (ft.)
- 6
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 0.92
- Slot Width (In.)
- 0.31
Details
- Color
- White
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Cover Part Number
- C.75WH6
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Wide Slot Wiring Duct
- Wiring Duct Type
- G
- Measurement System
- Imperial
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 75X1X6', WHT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov