Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 0.75" x 1' (6-Pack)
- Mfr # G.75X.75WH6
- Zoro # G007478533
product price:Â
$
31.35
/pk of 6, $5.23/ea
Key Features
Color
White
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Wiring Duct Style
Wide Slot Wiring Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G.75X.75WH6
- Zoro #
- G007478533
- UPC #
- 7498363887
- Country of Origin
- United States
- Color
- White
- Material
- Lead-Free PVC
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Includes
- Base Only
- Wiring Duct Style
- Wide Slot Wiring Duct
- Flammability Rating
- UL94 V-0
- Mount Method
- Mounting Holes
- Wiring Duct Type
- G
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Cover Part Number
- C.75WH6
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 75X75X6', WHT