Shop PANDUIT
See all product information
Create Account
Hinged Cover Wide Slot Duct, Black, 1.5" x 3" x 1' (6-Pack)
- Mfr # H1.5X3BL6
- Zoro # G607478483
product price:Â
$
70.95
/pk 6, $11.83/ea
Key Features
Color
Black
Material
PVC
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Includes
Base Only
Flammability Rating
UL94V-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1.5X3BL6
- Zoro #
- G607478483
- UPC #
- 7498314346
- Country of Origin
- United States
- Color
- Black
- Material
- PVC
- Application
- Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
- Includes
- Base Only
- Flammability Rating
- UL94V-0
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Wide Slot Wiring Duct
- Measurement System
- Imperial
- Cover Part Number
- HC1.5BL6
- Wiring Duct Type
- H
- Product Type
- Base Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Hinged Duct, PVC, 15X3X6', Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.