Base Wiring Duct, Type G, Wide Slot, Light Gray, 2.5" x 3" x 1' (6-Pack)

  • Mfr # G2.5X3LG6
  • Zoro # G907478329
product price: 
$
63.79
/pk of 6, $10.63/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Overall Length
1.8 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2.5X3LG6
Zoro #
G907478329
UPC #
7498363935
Country of Origin
Unknown

Dimensions

Width
2.5"
Height
3"
Overall Length
1.8 m
Overall Width (mm)
69.9
Overall Length (ft.)
6
Overall Height (In.)
3.12
Overall Width (In.)
2.75
Overall Height (mm)
79.2
Slot Width (In.)
0.31
Overall Length (m)
1.8
Slot Width (mm)
7.9

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Measurement System
Imperial
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Wiring Duct Type
G
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Cover Part Number
C2.5LG6
Product Class
Wiring Duct & Duct Covers

Description

SLOTTED WIRING DUCT, 175 X 410 X 6', PVC LT GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.