This item is Discontinued.

Panduit Snap-On Horizontal Sloped Communication T70FH2EI

This item is Discontinued.

Panduit

Snap-On Horizontal Sloped Communication (Discontinued)

Mfr # T70FH2EI
Zoro # G004858642
UPC # 7498378879
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T70FH2EI
Zoro #
G004858642
UPC #
7498378879
Country of Origin
United States
Color
Ivory
Number of Ports
2
Material
PVC
Type
Snap-On Sloped Mini-Com Faceplate
Standards
UL5A Listed; CSA 22.2 No.62-93; RoHS Compliant
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Product Type
Snap-On Sloped Mini-Com Faceplate
Outlet Orientation
Sloped
Gang Opening Type
Single Gang
Product Color
Electric Ivory
Product Class
Wire Routing, Management & Protection

Dimensions

Width
4-1/2 in
Height
2.75 in
Overall Height
2.75
Overall Width
4.5
Overall Width (mm)
114.3
Overall Height (In.)
2.75
Overall Width (In.)
4.5
Overall Height (mm)
69.8

Description

faceplate. Accepts two Panduit Mini-Com Modules (not included). No additional mounting hardware required, Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.