Shop PANDUIT
See all product information
Create Account
Spiral Wrap, 2 in Max Bundle Dia., 100 ft, Nylon 6/6, Black
Mfr # T25NZFR-C20
Zoro # G2767329
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
2 in
Wall Thickness
0.02 in
Length
100 ft
Material of Construction
Nylon 6/6
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T25NZFR-C20
- Zoro #
- G2767329
- UPC #
- 7498397991
- Country of Origin
- United States
Dimensions
- For Maximum Bundle Diameter
- 2 in
- Wall Thickness
- 0.02 in
- Length
- 100 ft
- Outside Dia.
- 0.25 in
Details
- Item
- Spiral Wrap
- Material of Construction
- Nylon 6/6
- Color
- Black
- Description/Special Features
- (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0
- Temp. Range
- -40 Degrees to 149 Degrees F
- Standards
- UL Recognized E141152
Description
Spiral Wrap, 0.25" (6.4mm) x 100', Low Smoke, Halogen-Free, V0, Nylon
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov