Shop PANDUIT
See all product information
Create Account
Spiral Wrap, 4 in Max Bundle Dia., 100 ft, Polyethylene, Off White
- Mfr # T50F-C
- Zoro # G1171256
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
4 in
Wall Thickness
1/16 in
Length
100 ft
Material of Construction
Polyethylene
Color
Off White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T50F-C
- Zoro #
- G1171256
- UPC #
- 074983699865
- Country of Origin
- United States
- Item
- Spiral Wrap
- Material of Construction
- Polyethylene
- Color
- Off White
- Standards
- UL Recognized - E141152, UL 94HB
- Temp. Range
- -40 Degrees to 122 Degrees F
- Description/Special Features
- Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB
- Properties
- Abrasion Resistant
- Application
- Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
- Includes
- Installation Tool
- Environment
- Indoor
- Material
- Polyethylene
- Min. Operating Temperature
- -40 Degrees F
- Max. Operating Temperature
- 122 Degrees F
Dimensions
- For Maximum Bundle Diameter
- 4 in
- Wall Thickness
- 1/16 in
- Length
- 100 ft
- Width
- 1/2 in
- For Minimum Bundle Diameter
- 3/8 in
- Outside Dia.
- 0.5 in
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Off White, Wall Thickness 1/16 in, Length 100 ft, Width 1/2 in, Standards UL Recognized - E141152, UL 94HB, For Maximum Bundle Diameter 4 in, For Minimum Bundle Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.