Shop PANDUIT
See all product information
Create Account
Spiral Wrap, 100 ft L, 6 in Max Bundle Dia., Black
- Mfr # T100P-C0
- Zoro # G0419061
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
6 in
Wall Thickness
0.03 in
Length
100 ft
Material of Construction
Polypropylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T100P-C0
- Zoro #
- G0419061
- UPC #
- 7498332026
- Country of Origin
- United States
Dimensions
- For Maximum Bundle Diameter
- 6 in
- Wall Thickness
- 0.03 in
- Length
- 100 ft
- Outside Dia.
- 1 in
Details
- Item
- Spiral Wrap
- Material of Construction
- Polypropylene
- Color
- Black
- Includes
- Installation Tool
- Standards
- UL Recognized - E141152; UL94HB
- Features
- Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Weather Resistant
- Temp. Range
- -40 Degrees to 239 Degrees F
Description
Spiral Wrap,1 In. X100 ft.,Polyprop,Blk,1rl