Shop PANDUIT
See all product information
Create Account
Spiral Wrap, 100 ft L, 6 in Max Bundle Dia., Off White
- Mfr # T100R-CY
- Zoro # G0794269
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
6 in
Wall Thickness
0.07 in
Length
100 ft
Material of Construction
Polyethylene
Color
Off White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T100R-CY
- Zoro #
- G0794269
- UPC #
- 7498339652
- Country of Origin
- United States
Dimensions
- For Maximum Bundle Diameter
- 6 in
- Wall Thickness
- 0.07 in
- Length
- 100 ft
- Width
- 1 in
- Outside Dia.
- 1 in
Details
- Item
- Spiral Wrap
- Material of Construction
- Polyethylene
- Color
- Off White
- Temp. Range
- -40 Degrees to 122 Degrees F
- Description/Special Features
- (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-2
- Standards
- UL Recognized - E141152
- Properties
- Flame Resistant
Description
Spiral Wrap,1 In.x100ft,Polyethylene,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.