This item is Discontinued.

This item is Discontinued.
Spiral Wrap, 2 in Max Bundle Dia., 1 ft, Nylon 6/6, Black (Discontinued)
Mfr #
T25N-M0
Zoro #
G2764468
UPC # 7498338971
Country of Origin United States
Category Cable Sleeves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T25N-M0
- Zoro #
- G2764468
- UPC #
- 7498338971
- Country of Origin
- United States
Dimensions
- For Maximum Bundle Diameter
- 2 in
- Wall Thickness
- 0.02 in
- Length
- 1 ft
- Outside Dia.
- 0.25 in
Details
- Item
- Spiral Wrap
- Material of Construction
- Nylon 6/6
- Color
- Black
- Temp. Range
- -40 Degrees to 149 Degrees F
- Description/Special Features
- (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB
- Standards
- UL Recognized E141152
Description
Spiral Wrap, .25" (6.3mm) x 1000', Nylon, Weather Resistant Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.