Shop PANDUIT
See all product information
Create Account
Spiral Wrap, 2 in Max Bundle Dia., 100 ft, Polyethylene, Blue
Mfr # T25F-C6
Zoro # G0421642
product price:Â
$
81.59
/ea
Key Features
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Polyethylene
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T25F-C6
- Zoro #
- G0421642
- UPC #
- 7498338425
- Country of Origin
- United States
- Item
- Spiral Wrap
- Material of Construction
- Polyethylene
- Color
- Blue
- Includes
- Installation Tool
- Properties
- Abrasion Resistant
- Standards
- UL Recognized E141152; UL94-HB
- Temp. Range
- -40 Degrees to 149 Degrees F
- Description/Special Features
- (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
- Features
- Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
- Application
- (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Description
Spiral Wrap,.25 In. x 100 ft.,Blue,1rl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.