Shop PANDUIT
See all product information
Create Account
Cable Wrap, 3/4 in Inside Dia., 0.81 in Max Bundle Dia., 100 ft, Polyethylene, Black
- Mfr # PW75F-C20
- Zoro # G3241034
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
0.81 in
Length
100 ft
Material of Construction
Polyethylene
Temp. Range
-40 Degrees to 122 Degrees F
Wire and Cable Sleeving Closure Type
Self Wrap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW75F-C20
- Zoro #
- G3241034
- UPC #
- 074983985814
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3/4 in
- For Maximum Bundle Diameter
- 0.81 in
- Length
- 100 ft
- For Minimum Bundle Diameter
- 0.55 in
Details
- Item
- Cable Wrap
- Material of Construction
- Polyethylene
- Color
- Black
- Temp. Range
- -40 Degrees to 122 Degrees F
- Wire and Cable Sleeving Closure Type
- Self Wrap
- Standards
- RU Certified
- Description/Special Features
- Accommodates a Wide Range of Bundle Diameters
- For Use With
- Mfr. No. PWT-G75
- Closure Type
- Self Wrap
- Properties
- Abrasion Resistant
- Product Line
- Pan-Wrap
- Application
- Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time
- Note
- Compatible with PWT75 Tool
- Max. Operating Temperature
- 122 Degrees F
- Expandable
- Yes
- Min. Operating Temperature
- -40 Degrees F
- Wire Color
- Black
Description
Split Harness Wrap, Properties Abrasion Resistant, Material of Construction Polyethylene, Max. Operating Temperature 122 Degrees F, Inside Diameter 3/4 in, Color Black, Length 100 ft, Closure Type Self Wrap, Description/Special Features Accommodates a Wide Range of Bundle Diameters, Expandable Yes, Standards RU Certified, For Maximum Bundle Diameter 0.81 in, For Minimum Bundle Diameter 0.55 in, Min. Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.