Panduit

Stainless Steel Cable Tie, 14.3"L, PK50

Panduit Stainless Steel Cable Tie, 14.3"L, PK50 MLT4LH-LP
Hover or click to zoom Tap to zoom
Key Features
  • Length: 14-5/16"
  • Color: natural
  • Width: 1/4"
  • Item: Stainless Steel Cable Tie
  • Tensile Strength: 250 lb.
  • Material: 304 Stainless steel
  • Cable Tie Duty: Light Heavy Duty
  • Indoor/Outdoor: Indoor or Outdoor
See full product details
$58.30
Pk of 50, $1.17/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Panduit #MLT4LH-LP Specifications

  • Length: 14-5/16"
  • Color: natural
  • Width: 1/4"
  • Item: Stainless Steel Cable Tie
  • Tensile Strength: 250 lb.
  • Material: 304 Stainless steel
  • Cable Tie Duty: Light Heavy Duty
  • Indoor/Outdoor: Indoor or Outdoor
  • Locking Style: Self Locking Head
  • Basic Material: Metal
  • Thickness: 1/64"
  • Package Quantity: 50
  • Features: Cross Section: Light-Heavy
  • Country of Origin (subject to change): United States

Description

Stainless Steel Cable Tie,14.3 In.L,PK50, Package Quantity 50

Reviews of Panduit #MLT4LH-LP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.