This item is Discontinued.

This item is Discontinued.
Thermal Transfer Label, 3x2.5, PK500 (Discontinued)
Mfr #
C300X250AMT
Zoro #
G0763030
UPC # 7498312481
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C300X250AMT
- Zoro #
- G0763030
- UPC #
- 7498312481
- Country of Origin
- United States
- Item
- Thermal Transfer Label
- Label Color
- Silver
- Label Material
- Polyester
- Label Media Format
- Precut Roll
- Resistance Properties
- Humidity-Resistant, UV-Resistant
- Adhesive Properties
- Aggressive Adhesive
- Color
- Silver
- Green Environmental Attribute
- RoHS
- Maximum Service Temperature
- 212 Degrees F
- Labels per Row
- 1
- For Print Method
- Thermal Transfer
Dimensions
- Label Width
- 3 in
- Label Height
- 2 1/2 in
Description
Thermal Transfer Label,3x2.5,Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.